This item is Discontinued.

Office Star Sofa, 33-1/2" x 30-3/4", Upholstery Color: Taupe SL8873CHY

Sofa, 33-1/2" x 30-3/4", Upholstery Color: Taupe (Discontinued)

  • Mfr # SL8873CHY
  • Zoro # G5420937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL8873CHY
Zoro #
G5420937
UPC #
090234137214
Country of Origin
China

Dimensions

Overall Depth
33 1/2 in
Overall Height
30 3/4 in
Back Height
16"
Back Width
64"
Seat Depth
20"
Cushion Thickness
5"
Overall Width
74 1/2 in
Seat Width
64"

Details

Weight Capacity
675 lb
Series
Lounge
Frame Material
Wood
Seat Color
Taupe
Seat Material
Leather
Arm Style
Fixed
Back Color
Taupe
Back Material
Leather
Category Type
Sofa
Item
Sofa
Standards
Green Guard
Frame Color
Cherry
Assembled/Unassembled
Unassembled
Features
Thick Padded Seat and Back
Upholstery Color
Taupe

Description

Sofa, Overall Width 74 1/2 in, Overall Depth 33 1/2 in, Overall Height 30 3/4 in, Frame Color Cherry, Weight Capacity 675 lb, Unassembled, Frame Material Wood, Standards Green Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.