Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSX1123-JT4
Zoro #
G2254485
UPC #
090234146056
Country of Origin
China
Dimensions
Overall Depth
27 1/4 in
Overall Height
24 in
Overall Width
65 1/2 in
Details
Weight Capacity
250 lb
Series
Work Smart
Frame Material
Wood
Back Color
Ox Blood
Seat Color
Ox Blood
Seat Material
Vinyl
Arm Style
Fixed
Back Material
Vinyl
Frame Color
Mahogany
Item
Sofa
Assembled/Unassembled
Unassembled
Description
Sofa, Back Color Ox Blood, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 27 1/4 in, Overall Height 24 in, Overall Width 65 1/2 in, Seat Color Ox Blood, Seat Material Vinyl, Weight Capacity 250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.