Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC866C2-3
Zoro #
G5420167
UPC #
090234145059
Country of Origin
Unknown
Dimensions
Cushion Thickness
Not Padded
Overall Width
19 in
Seat Depth
18 in
Back Height
16 1/4 in
Seat Width
18 1/4 in
Overall Depth
22 in
Back Width
16 1/4 in
Overall Height
33 1/2 in
Details
Weight Capacity
250 lb
Standards
ANSI/BIFMA
Frame Material
Steel
Back Color
Black
Item
Stacking Chair
Frame Color
Chrome
Back Material
Plastic
Seat Material
Plastic
Caster Type
None
Series
Work Smart
Green Certification or Other Recognition
GREENGUARD Certified
Seat Color
Black
Assembled/Unassembled
Assembled
Arm Style
No Arm
Description
Stacking Chair,Black,Chrome,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.