Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STC866C2-7
Zoro #
G5421512
UPC #
090234138754
Country of Origin
Unknown
Dimensions
Overall Depth
22 in
Overall Width
19 in
Seat Depth
18 in
Overall Height
33 1/2 in
Cushion Thickness
Not Padded
Back Width
16 1/4 in
Seat Width
18 1/4 in
Back Height
16 1/4 in
Details
Arm Style
No Arm
Green Certification or Other Recognition
GREENGUARD Certified
Item
Stacking Chair
Weight Capacity
250 lb
Series
Work Smart
Seat Material
Plastic
Frame Material
Steel
Frame Color
Chrome
Caster Type
None
Back Material
Plastic
Seat Color
Blue
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Back Color
Blue
Description
Stacking Chair,Blue,Chrome,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.