Task Chair, Black, Steel
- Mfr # KH813137
- Zoro # G516049279
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Back Material
Polyurethane
Swivel
Yes
Maximum Arm Height
11 5/8 in
Weight Capacity
275 lb
Minimum Seat Height
16 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Maximum Arm Height
- 11 5/8 in
- Minimum Seat Height
- 16 5/8 in
- Minimum Arm Height
- 9 1/4 in
- Back Width
- 18 in
- Maximum Overall Height
- 40 1/2 in
- Maximum Seat Height
- 21 5/8 in
- Minimum Overall Height
- 33 1/8 in
- Back Depth
- 1 1/4 in
- Notional Size
- Standard
- Overall Depth
- 26 in
- Back Height
- 19 1/8 in
- Seat Thickness
- 2 in
- Seat Width
- 20 7/8 in
- Overall Width
- 28 in
- Seat Depth
- 18 1/2 in
- Fits Chest Size
- Lumbar Support
Description
Task Chair, Adjustable Arms Yes, Overall Width 28 in, Overall Depth 26 in, Maximum Seat Height 21 5/8 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series KH, Style Classification Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.