This item is Discontinued.

Office Star Task Chairs, Mesh, No Arms 13-37N20D

Task Chairs, Mesh, No Arms (Discontinued)

  • Mfr # 13-37N20D
  • Zoro # G8382324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-37N20D
Zoro #
G8382324
UPC #
090234124177
Country of Origin
Unknown

Dimensions

Seat Width
19 1/2 in
Seat Depth
20 in
Back Height
19 in
Overall Depth
25 1/2 in
Seat Height Max.
32 1/2 in
Cushion Thickness
4 in
Seat Height Min.
27 1/2 in
Back Width
20 in
Overall Width
21 1/4 in
Overall Height
51 in
Seat Height
19 in

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Task Chair
Number of Glides
0
Assembled/Unassembled
Unassembled
Frame Color
Black
Base Style
5-Star
Weight Capacity
250 lb
Series
Space
Standards
ANSI/BIFMA
Number of Casters
5

Description

Task Chair, Overall Width 21 1/4 in, Overall Depth 25 1/2 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 20 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 19 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.