
Assorted Size Paper Clips, 1"/1.75", Smooth, Assorted Colors, 450PK
Mfr # 97227
Zoro # G223332336
product price:Â $10.99
/pk 450, $0.02/eaKey Features
Finish
PVC-Free Plastic Coated
Length
1 in, 1-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97227
Zoro #
G223332336
UPC #
42491972275
Country of Origin
China
Dimensions
Length
1 in, 1-3/4 in
Details
Finish
PVC-Free Plastic Coated
Material
Steel
Item
Paper Clip
Description
These Officemate paper clips are made from the highest quality steel and feature a bright, corrosion resistant finish. Help keep papers together, reducing clutter and making it easier to manage documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.