Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Call Bell, Nickel, 3 3/8 Diameter

  • Mfr # 93671

  • Zoro # G2542985


product price: $8.55
/ea

Key Features

Features
Clear-Ringing Tone, Finished Black Base, Polished Nickel-Plated Bell
Color
Silver
Material
Metal
Product Type
Call Bell
Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93671
Zoro #
G2542985
UPC #
-
Country of Origin
China

Dimensions

Diameter
3 3/8 in

Details

Item
Call Bell
Features
Clear-Ringing Tone, Finished Black Base, Polished Nickel-Plated Bell
Color
Silver
Material
Metal
Product Type
Call Bell

Description

Call Bell, Product Type Call Bell, Diameter 3 3/8 in, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.