This item is Discontinued.

Officemate Condiment Organizer, Countertop, 11 in. D 28003

Condiment Organizer, Countertop, 11 in. D (Discontinued)

  • Mfr # 28003
  • Zoro # G9445606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28003
Zoro #
G9445606
UPC #
042491280035
Country of Origin
China

Dimensions

Overall Height
11 4/5 in
Overall Width
11 in
Overall Depth
11 in

Details

Item
Condiment Organizer
Type
Countertop
Material
Steel, Plastic
Includes
(4) Condiment Trays, (4) Containers

Description

Condiment Organizer, Material Plastic, Steel, Overall Depth 11 in, Overall Height 11 4/5 in, Overall Width 11 in, Includes (4) Condiment Trays, (4) Containers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.