This item is Discontinued.

Officemate Condiment Organizer, Countertop, 17 in. D 28006

Condiment Organizer, Countertop, 17 in. D (Discontinued)

  • Mfr # 28006
  • Zoro # G9445633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28006
Zoro #
G9445633
UPC #
042491280066
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Height
8 in
Overall Width
13 1/2 in

Details

Item
Condiment Organizer
Type
Countertop
Includes
(3) Condiment Trays, (6) Dividers
Material
Steel, Plastic

Description

Condiment Organizer, Material Plastic, Steel, Overall Depth 17 in, Overall Height 8 in, Overall Width 13 1/2 in, Includes (3) Condiment Trays, (6) Dividers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.