This item is Discontinued.

Officemate Container, w/ Compartments, 3-25/32 in.L 28020

Container, w/ Compartments, 3-25/32 in.L (Discontinued)

  • Mfr # 28020
  • Zoro # G9445667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28020
Zoro #
G9445667
UPC #
042491280202
Country of Origin
China

Details

Item
Container
Type
w/ Compartments
Number of Compartments
2
Material
Plastic
Color
Clear
For Use With
Mfr. No. 28003
Accessory Type
Container

Description

Container, Color Clear, For Use With Mfr. No. 28003, Material Plastic, Overall Height 4 In., Overall Width 3-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.