
EZ Binder Clips, Medium, Gray, 48PK
Mfr # 99550
Zoro # G123333129
product price:Â $11.99
/pk 48, $0.25/eaKey Features
Material
Metal
Finish
Smooth
Holding Capacity
0.63 in
Width
1-1/4 in
Size
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99550
Zoro #
G123333129
UPC #
42491995502
Country of Origin
China
Dimensions
Width
1-1/4 in
Size
Medium
Details
Item
Binder Clip
Material
Metal
Finish
Smooth
Holding Capacity
0.63 in
Color
Gray
Description
The ultimate solution for effortless document organization. These binder clips offer all the advantages of standard clips while requiring 30% less effort to open. Perfect for individuals with reduced finger strength, they provide a comfortable grip. Use them for temporary binding or easily fold them flat for everyday use, providing flexibility for various document management needs-these versatile clips easily adapt. Securely hold papers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.