Shop SMEAD
See all product information
Create Account
Twin Prong Fasteners, 1" Sheet Capacity, 2-3/4"L Base, Silver, 100/Box
- Mfr # 35051
- Zoro # G005741509
product price:Â
$
72.59
/ea
Key Features
Size
1"
Material
Steel
Color
Brown
Application/Usage
Folder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35051
- Zoro #
- G005741509
- UPC #
- 86486350518
- Country of Origin
- United States
- Item
- Paper Fastener
- Material
- Steel
- Color
- Brown
- Application/Usage
- Folder
Dimensions
- Size
- 1"
Description
Smead twin prong fasteners, 1" sheet capacity, 2-3/4"l base, silver, 100/box twin-prong fasteners fasten through slits in the folder or divider to allow fastening papers to both sides. Design features brown enamel-finished metal and standard 2-3/4" c-c. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.