Shop OFFICEMATE

File Holder, Black, Plastic, 13 1/4 in W, 12 in L, 10 3/4 in H, 8.6" D, 1 Number of Compartments

  • Mfr # 26162

  • Zoro # G2672135


product price:  $19.65
/ea

Key Features

File Size
Letter
Number of Compartments
1
Color
Black
Length
12 in
Width
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26162
Zoro #
G2672135
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Length
12 in
Width
13 1/4 in
Height
10 3/4 in
Depth
8.6"
Overall Depth
8 5/8 in
Overall Height
10 3/4 in
Overall Width
13 1/4 in
Paper Size
Letter

Details

Item
File Holder
Number of Compartments
1
Color
Black
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Enamel
Product Type
File Holder
Stackable
Not Stackable
File Orientation
Vertical

Description

File Holder, File Size Letter, Number of Compartments 1, Black, Enamel Finish, Plastic, Length 12 in, Width 13 1/4 in, Height 10 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.