Shop OFFICEMATE
See all product information
Create Account
Magnetic Clipboard, Aluminum, Gray
- Mfr # 83217
- Zoro # G123363928
product price:Â
$
27.49
/ea
Key Features
Color
Gray
Clip Material
Metal
Material
Aluminum
Sheet Size
A4, Letter
Features
Keyhole, Low Profile Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83217
- Zoro #
- G123363928
- UPC #
- 42491832173
- Country of Origin
- China
- Color
- Gray
- Clip Material
- Metal
- Material
- Aluminum
- Item
- Clipboard
- Features
- Keyhole, Low Profile Clip
Dimensions
- Sheet Size
- A4, Letter
Description
3 heavy-duty magnets on the back, Solid aluminum construction for durability, Can be mounted on forklifts, pallet trucks, workstations, warehouse racking, or anywhere there is metal, Low-profile metal clip with excellent holding power, Built-in retractable key hang hole for easy storage, Holds letter/A4 size papers or documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.