Magnetic Clipboard, Plastic, Black
- Mfr # 83215
- Zoro # G023363776
product price:Â
$
18.15
/ea
Key Features
Color
Black
Clip Material
Metal
Features
Low Profile Clip, Keyhole
Material
Plastic
Sheet Size
A4, Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83215
- Zoro #
- G023363776
- UPC #
- 42491832159
- Country of Origin
- China
Dimensions
- Sheet Size
- A4, Letter
Details
- Color
- Black
- Clip Material
- Metal
- Features
- Low Profile Clip, Keyhole
- Material
- Plastic
- Item
- Clipboard
Description
3 heavy-duty magnets on the back, Can be mounted on forklifts, pallet trucks, workstations, warehouse racking, or anywhere there is metal, Low-profile metal clip with excellent holding power, Built-in retractable key hang hole for easy storage, Holds letter/A4 size papers or documents, Made from 30% recycled plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.