
Push Pins, Clear Plastic Head, 0.5" Pin, 100PK
Mfr # 92707
Zoro # G923332490
product price:Â $2.75
/pk 100, $0.03/eaKey Features
Head Diameter
1/4 in
Color
Clear
Length
1/2 in
Material
Plastic Head; Steel Pin
Head Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92707
Zoro #
G923332490
UPC #
42491927077
Country of Origin
China
Dimensions
Head Diameter
1/4 in
Length
1/2 in
Details
Color
Clear
Material
Plastic Head; Steel Pin
Head Shape
Cylindrical
Item
Thumbtacks
Description
Attach papers securely to cubicle walls and bulletin boards with these plastic push pins. Each pin features a 0.5" steel point and a transparent plastic handle with a wide top, reducing the required effort to push them in and helping to reduce pressure on your thumb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.