Recycled Desktop Supplies Organizer, 5 Compartments, Plastic, 5.38 x 6.75 x 5, Black

  • Mfr # OIC26022

  • Zoro # G015510218


product price:  $14.99
/ea

Key Features

Overall Depth
6.75 in
Number of Compartments
5
Material
Plastic
Overall Height
5 in
Standards
EPA/CPG Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OIC26022
Zoro #
G015510218
UPC #
42491260228
Country of Origin
United States

Dimensions

Overall Depth
6.75 in
Overall Height
5 in
Overall Width
5.38 in

Details

Number of Compartments
5
Material
Plastic
Standards
EPA/CPG Compliant
Color
Black
Item
Multipurpose Desktop Supplies Organizers

Description

All in one organizer holds writing instruments, clips, sticky notes and notepads or envelopes. Stepped pen/pencil compartments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.