
Recycled Hardboard Clipboard, 1" Clip Capacity, Holds 8.5 x 11 Sheets, Brown
Mfr # 83500
Zoro # G623333117
product price:Â $3.95
/eaKey Features
Color
Brown
Sheet Size
8.5 in x 11 in
Height
12-1/2 in
Material
Hardboard
Clip Capacity
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83500
Zoro #
G623333117
UPC #
42491835006
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Height
12-1/2 in
Width
9 in
Details
Item
Clipboard
Color
Brown
Material
Hardboard
Clip Capacity
1 in
Description
Enjoy a smooth, sturdy writing surface even while away from your office. Durable metal clip holds papers in place as you jot down information, while the beveled edges and compact size make this clipboard easy to carry. Featuring an integrated hole at the top, hangs on hooks or pegs for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.