Recycled Wall Pocket, Letter, PK3

  • Mfr # 26092

  • Zoro # G2340274


product price:  $20.49
/pk 3, $6.83/ea

Key Features

Number of Compartments
3
Material
Plastic
Height
21 in
Color
Black
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26092
Zoro #
G2340274
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Width
13 in
Depth
4 1/8 in
Overall Height
14 1/2 in
Overall Width
13 in
Overall Depth
4 1/8 in
Compartment Depth
4 1/8 in
Compartment Height
8 in
Paper Size
A4, Letter
Compartment Width
15 in

Details

Item
Wall File
Number of Compartments
3
Material
Plastic
Color
Black
Includes
Hardware
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Screw In

Description

Wall File, Material Plastic, Color Black, Height 21 in, Width 13 in, Depth 4 1/8 in, Number of Compartments 3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.