This item is Discontinued.

Officemate Self-Adhesive Folder Fasteners, 2" Capacity, 2.75" Center to Center, Brown, 100PK OIC99876

Self-Adhesive Folder Fasteners, 2" Capacity, 2.75" Center to Center, Brown, 100PK (Discontinued)

  • Mfr # OIC99876
  • Zoro # G803474722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIC99876
Zoro #
G803474722
UPC #
42491998763
Country of Origin
China

Details

Color
Brown
Material
Steel
Paper Capacity
2"
Weight
0.799 lbs

Description

Contain document sets with these self-adhesive fasteners. Made from durable steel that resists corrosion. Flexible design allows for quick and simple fastening on 2.75" centers. Features a strong bonding adhesive to remain permanently in place. Fits in regular two-hole punched paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.