This item is Discontinued.

Officemate Tray, w/ Compartments, 9-3/32 in.L 28022

Tray, w/ Compartments, 9-3/32 in.L (Discontinued)

  • Mfr # 28022
  • Zoro # G9445685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28022
Zoro #
G9445685
UPC #
042491280226
Country of Origin
China

Details

Item
Tray
Type
w/ Compartments
Number of Compartments
2
Material
Plastic
Color
Clear
For Use With
28005, 28007
Accessory Type
Tray

Description

Tray, Color Clear, For Use With 28005, 28007, Material Plastic, Overall Height 2-1/2 In., Overall Width 8-7/10 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.