
Two-Prong File Fastener Base and Compressor Sets, 3.5" Capacity, 8.5" Center to Center, Silver, 50PK (Discontinued)
- Mfr # OIC99860
- Zoro # G706437633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OIC99860
Zoro #
G706437633
UPC #
-
Country of Origin
China
Details
Item
File Fasteners
Color
Silver
Material
Steel
Features
Standard Two-Prong Fastener Set—Includes two-prong bases and compressors.
Center To Center
8.5"
Fastener Subtype
Two-Piece Two-Prong Set
Fastener Sheet Capacity
350 Sheets
Fastener Capacity [Nom]
3.5"
Description
Keep your documents together and neatly organized. Durable, corrosion-resistant steel remain effective and attractive. Flexible design allows for quick and easy fastening. Sold as a complete two-piece set, two-prong bases with compressors. 100% lead-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.