
Verticalmate Plastic Name Plate, 9.25 x 0.88 x 2.63, Gray (Discontinued)
- Mfr # OIC29222
- Zoro # G703522745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OIC29222
Zoro #
G703522745
UPC #
42491292229
Country of Origin
China
Dimensions
Depth
0.88"
Width
9.25"
Height
2.63"
Details
Material
Plastic
Color
Gray
Weight
0.067 lbs
Mounting
Fabric Panel; Metal Surface; Wall
Description
Take advantage of your vertical space and keep your desktop clear. Ideal for cubicle panels. Firmly attaches to panel. Made from high impact plastic. Patented unique Click & Lock feature utilizes clips with fastening pins that are attached securely to the accessory and then fasten to the fabric panel or other vertical surface.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.