Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29192
Zoro #
G3304856
UPC #
042491291925
Country of Origin
China
Dimensions
Overall Width
12 in
Height
4 in
Overall Depth
3 1/4 in
Width
12 in
Overall Height
4 in
Depth
3 1/4 in
Details
Item
Wall Organizer
Number of Compartments
4
Color
Gray
Material
Plastic
Product Type
Wall Organizer
Description
Wall Organizer, Material Plastic, Color Gray, Height 4 in, Width 12 in, Depth 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.