This item is Discontinued.

Officesource 19.5 W, 19.5 L, 17.72 H, White OSPT2017WH

19.5 W, 19.5 L, 17.72 H, White (Discontinued)

  • Mfr # OSPT2017WH
  • Zoro # G005687470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSPT2017WH
Zoro #
G005687470
UPC #
436501190186
Country of Origin
China

Dimensions

Width
19.5
Length
19.5
Height
17.72

Details

Tabletop Color
White
Frame Color
Light Wood
Leg Color
White

Description

The retro-style Posey Collection Plastic Round Table Top adds a feeling of nostalgia to your office. The durable, plastic surface is built to last and look good doing so. The stylish angled wood legs take you back to a time when things were simpler.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.