Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Officesource 23.82W26L31.51H 05SO2JHGVCE

23.82W26L31.51H (Discontinued)

  • Mfr # 05SO2JHGVCE
  • Zoro # G505673010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05SO2JHGVCE
Zoro #
G505673010
UPC #
843650119094
Country of Origin
China

Dimensions

Overall Height
31.51
Overall Width
23.82
Overall Depth
26

Details

Color
Cream Vinyl
Features
Espresso Frame | Designer inspired look | Attractive cream colored upholstery | Plush seat cushion design for added comfort
Frame Color
Espresso
Weight Capacity
26.46
Style
Guest Chair

Description

This beautifully tailored designer inspired guest chair is upholstered in a luxurious cream colored synthetic material. The chair features an espresso finished wood frame and back surround. The detailed craftsmanship is reminiscent of a bygone era.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.