
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS8WH
Zoro #
G005671042
UPC #
843650119919
Country of Origin
Malaysia
Dimensions
Overall Width
107.00''
Overall Height
65.50''
Length
71.00''
Details
Color
White
Features
Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 71''D x 65.5''H
Description
Every executive deserves an office that is sleek, contemporary, and encourages a productive, collaborative environment. This typical meets all of your needs, while giving you the traditional features that you are looking for. The bullet desk makes a great place for your staff meetings, while the hutch gives you a lot of useful space to help organize and keep your office free from clutter. Take advantage of the deluxe full pedestal to keep your important documents stored safely, and within easy reach. The tack board makes it easy to keep your important notes and business cards right at hand. This typical is offered in eight great finish choices, so that you can create the office you need.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.