Zoro Homepage

Bolster Collection Mid Back Swivel Chair with 5 Star Chrome Base

  • Mfr # 12887FGR

  • Zoro # G005672933


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Linen
Overall Length
28.75''
Frame Color
Chrome
Overall Height
37.4375''
Weight Capacity
34.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12887FGR
Zoro #
G005672933
UPC #
843650112415
Country of Origin
China

Dimensions

Overall Length
28.75''
Overall Height
37.4375''
Overall Width
29.1875''

Details

Color
Gray Linen
Frame Color
Chrome
Weight Capacity
34.18
Style
Mid Back Guest Chair

Description

This mid back guest chair is the perfect addition to any office space or lobby area. Its sophisticated gray linen fabric looks good with all three base options, including the 5 star chrome base, wood leg base, and metal sled base. Not only does this guest chair look good, but it also feels good, offering the right amount of support for your back and arms. Sophisticate your space with this mid back guest chair from the Bolster Collection!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.