This item is Discontinued.

Officesource By Es Robbins Everlife Chair Mat for Low Pile Carpet, 36" x 48" with Lip, Clear LP3648NC

Everlife Chair Mat for Low Pile Carpet, 36" x 48" with Lip, Clear (Discontinued)

  • Mfr # LP3648NC
  • Zoro # G805687465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3648NC
Zoro #
G805687465
UPC #
12544280732
Country of Origin
United States

Dimensions

Length
48.00''
Width
36.00''

Details

Color
Clear

Description

EverLife chair mats protect your carpet while improving your mobility and comfort. Each chair mat for carpet use is designed with a smooth, ergonomic rolling surface and easy to handle AnchorBar cleats. OfficeSource by ES Robbins Everlife chair mats are GREENGUARD Gold Certified for low chemical emissions providing a healthier solution for your workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.