Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Carson Collection Guest Arm Chair with Black Frame 18929FBK

Carson Collection Guest Arm Chair with Black Frame (Discontinued)

  • Mfr # 18929FBK
  • Zoro # G605673002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18929FBK
Zoro #
G605673002
UPC #
857516007807
Country of Origin
China

Dimensions

Overall Height
33.25''
Overall Width
25.00''

Details

Color
Black
Features
Boasts a timeless design | Durable and sturdy construction | Cooling mesh | Budget friendly
Frame Color
Black
Style
Guest Chair

Description

Make the right first impression on your business guests and patients, with budget friendly office furniture that is a positive reflection of your company's style and charm. This guest chair has been designed with durability and comfort in mind. Whether you're designing a brand new reception area, or creating seating options around the office, this is a practical and comfortable office furniture solution. The cooling mesh of this chair helps to promote ventilation, so that your guests are comfortable, even with extended sitting. The arm rests offer that extra bit of comfort they'll appreciate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.