
CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame
Mfr # OSTW8904FBL
Zoro # G105673090
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26.50''
Features
Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design
Overall Height
39.50''
Overall Length
27.25''
Style
Mid Back Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSTW8904FBL
Zoro #
G105673090
UPC #
695991102859
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
26.50''
Overall Height
39.50''
Overall Length
27.25''
Details
Color
Celestial Blue Fabric Seat
Features
Attached casters for easy mobility | Seat height adjustment between 18-22 inches | Several finishes and seat options | Mesh back with ergonomic design
Style
Mid Back Chair
Description
Are you looking for the perfect office seating? This mid back chair by OfficeSource is for you! This chair not only adds to the aesthetic appeal of the room, but also offers a variety of comfort features. You can use this chair at libraries, work stations, home offices, meeting rooms and more. This chair comes with a wide seat for a comfortable seating experience, further elevated by the mesh back design. The breathable mesh lets the air reach and cool your back, making the seating more comfortable. The ergonomic design further adds to the great seating experience. You have the option to adjust the height of the seat and arms. The seat is available in eight eye catching fabric colors, so you can create the look you want.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.