Shop All Accent Chairs
Officesource
Draper Collection Retro Club Chair
Mfr # 9071FGN
Zoro # G805672904
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.25''
- Overall Width 30.75''
- Overall Length 30.75''
- Frame Color Silver
- Features Aesthetically pleasing | High quality material | Extremely comfortable | Perfect dimensions | Affordable rates
Product Information
- Brand Officesource
- MFR # 9071FGN
- Zoro # G805672904
- UPC # 695991163058
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 32.25'' |
Overall Width | 30.75'' |
Overall Length | 30.75'' |
Details
Description
With an impressive office atmosphere, not only does the productivity level increase; a positive impression is also left on visitors. This retro club chair with metal legs from the Draper Collection by OfficeSource is crafted to fulfill all the requirements of attention grabbing and comfortable furniture. With perfect dimensions and amazing aesthetics, this soft fabric retro club chair is a must have item in the waiting room of every office. This chair is available in your choice of three fabric color options. After becoming bored with the traditional office stools and work chairs, it is only natural for the employers to look for different office seating options. This chair, with its unique design and premium quality, is here to provide all that and more. Invest in this office seating now for long term benefits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- Officesource Accent Chairs