
Julep Collection Armless Nesting Chair with Casters, Black Frame
Mfr # OSSN6958FBK
Zoro # G405672762
product price:Â $212.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Style
Armless Stacking Chair
Overall Height
35.50''
Overall Width
23.00''
Overall Length
20.50''
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSSN6958FBK
Zoro #
G405672762
UPC #
695991105515
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
35.50''
Overall Width
23.00''
Overall Length
20.50''
Details
Color
Black Fabric Seat
Style
Armless Stacking Chair
Frame Color
Black
Features
Durable black frame | Fabric seat | Variety of upholstery colors
Description
The Nesting Chair with Casters features chairs with durable black frames and fabric seats. The seats come in a variety of upholstery colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.