Shop REGENCY
Additional $415.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Cushioned Restaurant Stackable Chair (40 pack)- Black
- Mfr # 8029BK40PK
- Zoro # G6440097
product price:Â
$
2,069.99
/pk of 40, $51.75/ea
Key Features
Seat Color
Black
Color
Black
Style
Restaurant Stack Chairs
Overall Width
16
Seat Material
Metal|Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8029BK40PK
- Zoro #
- G6440097
- UPC #
- 843532051689
- Country of Origin
- China
Dimensions
- Overall Width
- 16
- Overall Depth
- 17
- Overall Height
- 33
- Overall Length
- 17
Details
- Seat Color
- Black
- Color
- Black
- Style
- Restaurant Stack Chairs
- Item
- Seating > Stack Seating
- Seat Material
- Metal|Vinyl
- Finish
- Metal|Vinyl
Description
Restaurant Stack Chairs,Black,PK40, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.