This item is Discontinued.

Officesource OS Conference Tables Racetrack Conference Table with Slab Base PL136CG

OS Conference Tables Racetrack Conference Table with Slab Base (Discontinued)

  • Mfr # PL136CG
  • Zoro # G805672058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL136CG
Zoro #
G805672058
UPC #
695991326545
Country of Origin
Malaysia

Dimensions

Width
95.00''
Length
44.00''
Height
29.50''

Details

Features
Racetrack shape | Variety of elegant gorgeous finishes | 95" long
Color
Coastal Gray

Description

This racetrack conference table with a matching slab base from OfficeSource is the finishing touch your conference room needs. It is composed of high quality products, and the table will last you a long time. This racetrack conference table is available in eight finishes to match any existing conference room furniture. The convenient design of this table encourages communication between seated members. The structural integrity of the table is impeccable, you can feel how well-made it is when you press your hands on it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.