Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource OS Laminate Conference Tables - Expandable Racetrack Conference Table with Slab Base PLC22MA

OS Laminate Conference Tables - Expandable Racetrack Conference Table with Slab Base (Discontinued)

  • Mfr # PLC22MA
  • Zoro # G705671946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC22MA
Zoro #
G705671946
UPC #
695991307889
Country of Origin
Malaysia

Dimensions

Width
262.75''
Length
47.25''
Height
29.50''

Details

Color
Maple
Features
Strong and durable 3 millimeter PVC matching edges|The conference table top comes in five piece|Racetrack/Oval Shape|Easy to clean and maintain|22' Table Length|Five Piece Top|Five grommets

Description

The Expandable OS Laminate Conference Tables collection features conference tables with attractive and durable laminate surfaces and a 3 mil PVC Tough Edge for superior durability. Racetrack style features 1-1/2'' thick tops and bases. This racetrack shaped conference table can be merged with similar pieces to create your own tailored conference room. It can be perfect solution for any office with its versatile design, high quality hardware, and excellent laminate finishes. It comes with three grommets for easy access to power. This table is available in your choice of eight beautiful finish options so you can choose the one that best complements your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.