Zoro Homepage

OS Laminate Lateral Files 4 Drawer Lateral File Cabinet

  • Mfr # OS184MA

  • Zoro # G805687472


product price: $1,491.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
54.50''
Features
Four spacious drawers | Variety of elegant finishes | Lateral file
Overall Width
35.50''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS184MA
Zoro #
G805687472
UPC #
695991305717
Country of Origin
Malaysia

Dimensions

Overall Height
54.50''
Overall Width
35.50''

Details

Color
Maple
Features
Four spacious drawers | Variety of elegant finishes | Lateral file

Description

OfficeSource has the best office storage solution at your disposal. This four drawer lateral file is among the perfect examples. It can be used in any office setting, be it a home office or a conventional workplace. You can also use it in classrooms and libraries to make the most of your available space. This lateral file has the capacity to accommodate a large number of files. You can keep files and additional documents in this lateral file to keep your workstation tidy. What truly adds to the convenience is that this lateral file comes with four separate drawers, allowing you to easily separate the files based on their type. In short, with the utter convenience this lateral file offers, it certainly is among the perfect office storage solutions for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.