
Perch Collection Nesting Chair with Arms and Casters, Titanium Frame
Mfr # OSSN6953FBL
Zoro # G405673097
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Style
Nesting Chair
Overall Height
35.50''
Overall Length
20.50''
Features
Titanium frame | Fabric seat | Variety of upholstery colors
Overall Width
24.25''
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSSN6953FBL
Zoro #
G405673097
UPC #
695991104235
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
35.50''
Overall Length
20.50''
Overall Width
24.25''
Details
Color
Celestial Blue Fabric Seat
Style
Nesting Chair
Features
Titanium frame | Fabric seat | Variety of upholstery colors
Frame Color
Titanium
Description
Nesting Chair with Arms and Casters features chairs with a titanium frame and fabric seats. It comes in a variety of upholstery colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.