Shop REGENCY
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Legacy Stand Up, 46 D X 42 H, 85 W X Wood, Ash Grey
Mfr # LS2LF2SD8546AG
Zoro # G905741012
product price:Â $3,375.99
/eaKey Features
Overall Width
85
Overall Depth
46
Overall Height
42
Color
Ash Grey
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LS2LF2SD8546AG
Zoro #
G905741012
UPC #
192357126288
Country of Origin
Malaysia
Dimensions
Overall Width
85
Overall Depth
46
Overall Height
42
Details
Item
Legacy Stand Up
Color
Ash Grey
Material
Wood
Weight
774
Features
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad with Bookcase End set includes two Stand Up Desks and two Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping, as long as the bookcases remain on one end. The Lateral Files each include three large locking full suspension file drawers that accept both letter and legal filing. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.