This item is Discontinued.

Officesource Power Strip, Pull Out, 2.36'', Black OSF1000BK

Power Strip, Pull Out, 2.36'', Black (Discontinued)

  • Mfr # OSF1000BK
  • Zoro # G305687606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSF1000BK
Zoro #
G305687606
UPC #
695991502017
Country of Origin
China

Dimensions

Cord Length
2.36''
Overall Height
2.27''
Overall Width
11.52''

Details

Item
Power Strip
Type
Pull Out
Number of Outlets
4
Color
Black
Standards
UL and cUL Listed
Features
Premium quality | UL/CUL Listed | Surge suppressor with indicator light | Durability and affordability

Description

The biggest problem faced at the office is finding outlets exactly where you need one. If you face this problem, you should invest in this pull out power grommet from OfficeSource. This pull out power grommet comes with an 8' heavy duty power cord. This power grommet comes with an on/off switch as well. This power grommet offers 4 power outlets and 2 USB chargers, and fits well with all grommets from the OS Laminate Collection. This OfficeSource power grommet is extremely durable as well, and is bound to stay with you for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.