Slash Collection Armless Guest Stack Chair with Chrome Frame

  • Mfr # OSSN6019BK

  • Zoro # G705672950


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Style
Armless Stacking Chair
Frame Color
Silver
Overall Length
21.75''
Overall Height
32.75''
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSSN6019BK
Zoro #
G705672950
UPC #
695991505780
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21.75''
Overall Height
32.75''
Overall Width
21.00''

Details

Color
Black
Style
Armless Stacking Chair
Frame Color
Silver
Features
Sturdy chrome frame | Stackable up to 4 deep

Description

With a sturdy chrome frame that is ultra-durable, this stackable chair is an essential for your business or educational facility. It can be easily stacked and stored, up to 4 chairs at a time. The chair is easy to keep clean, and will provide many great years of reliable use. Keep several on hand in the office for those unexpected extra guests, or for those larger events where you just need additional seating. They are must-haves for your school, especially for those large graduation events.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.