Shop REGENCY
See all product information
Create Account
Office Chair, Black, 16 in Back H, PK4
- Mfr # 2409BK4PK
- Zoro # G623654502
product price:Â
$
1,013.99
/pk of 4, $253.50/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Maximum Seat Height
17 in
Style Classification
Executive
Overall Width
23 in
Maximum Overall Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2409BK4PK
- Zoro #
- G623654502
- UPC #
- 192357378373
- Country of Origin
- China
- Item
- Mobile Nesting Chair
- Style Classification
- Executive
- Caster/Glide Type
- Swivel
- Number of Casters/Glides
- 4
- Back Material
- Mesh
- Tilting Back
- Yes
- Adjustable Arms
- No
- Frame Color
- Black
- Weight Capacity
- 275 lb
- Standards
- ANSI/BIFMA
- Seat Material
- Fabric
- Number of Arms
- 2
- Frame Material
- Metal, Plastic
- Features
- Arm Rests, Flip-Ip Seat, Spring Back
- Assembly
- Partially Assembled
- Includes Footrest
- No
- Series
- Pulse
Dimensions
- Back Height
- 16 in
- Maximum Seat Height
- 17 in
- Overall Width
- 23 in
- Maximum Overall Height
- 17 in
- Seat Width
- 17 in
- Overall Depth
- 22 in
- Seat Depth
- 17 in
- Minimum Seat Height
- 17 in
- Back Width
- 16 in
- Notional Size
- Standard
- Seat Thickness
- 3 in
- Fits Chest Size
- Arm Rests, Flip-Ip Seat, Spring Back
Description
Mobile Nesting Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 22 in, Maximum Seat Height 17 in, Maximum Overall Height 17 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 in, Seat Width 17 in, Seat Material Fabric, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Metal, Plastic, Number of Arms 2, Weight Capacity 275 lb, Series Pulse, Style Classification Executive, Minimum Seat Height 17 in, Notional Size Standard
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.