This item is Discontinued.

Officesource Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame 7854ANSABK

Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (Discontinued)

  • Mfr # 7854ANSABK
  • Zoro # G205672696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7854ANSABK
Zoro #
G205672696
UPC #
695991105775
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.00''
Overall Height
40.25''
Overall Width
26.50''

Details

Color
Black Antimicrobial Vinyl Seat
Features
Durable construction and comfort design | Black mesh back, for breathability | Comfortable upholstered seat | Pneumatic adjustable seat height | Height and width adjustable arms | Overall dimensions: 26 1/2"W x 25"D x 36 3/4"-40 1/4"H | Seat dimensions: 20 1/2"W x 19 1/2"D x 20-25"H
Frame Color
Black
Style
Mid Back Chair

Description

Ensuring the comfort of each member of the team is an essential part of keeping business moving in the right direction. This comfortable and thoughtfully designed office chair is adjustable so that each person can get just the right fit for those long hours at their desks. The mesh back of the chair ensures breathability, while the height and width adjustable arms will allow for a comfortable seat. The casters make it easy to move the chair around the office, and can help to ensure productivity levels are kept at peak levels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.