
Steel Folding Chairs Steel Folding Chairs, 4PK
Mfr # OSGS4902GR
Zoro # G905672859
product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
Key Features
Features
Sold 4 per carton|Steel construction|Great for entertaining|Two colors: Black and Gray
Overall Height
29.53''
Overall Length
20.81''
Overall Width
18.13''
Style
Folding Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSGS4902GR
Zoro #
G905672859
UPC #
695991502239
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
29.53''
Overall Length
20.81''
Overall Width
18.13''
Details
Features
Sold 4 per carton|Steel construction|Great for entertaining|Two colors: Black and Gray
Color
Gray
Style
Folding Chair
Description
Available in a pack of four, these stylish steel folding chairs offer a sleek design and top notch quality. Not only do these folding metal chairs save space, as you can fold and store them in a safe space once you are done using them - they are also ideal as home office furniture. The metal body provides an element of sturdiness and durability. You can rely on these chairs for years to come. These steel folding chairs are also lightweight, and you can carry them with you to other locations quite easily.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.