
Storage & Wardrobe Cabinets Storage Cabinet (Discontinued)
- Mfr # PL152HN
- Zoro # G305687361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL152HN
Zoro #
G305687361
UPC #
695991303867
Country of Origin
Malaysia
Dimensions
Outside Length
22.00''
Overall Height
36.00''
Overall Width
35.50''
Details
Color
Honey
Features
Description
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.