This item is Discontinued.

Officesource Value Collection Armless, Sled Guest Base Chair with Antimicrobial Vinyl Upholstery and Black Frame 2749ANP

Value Collection Armless, Sled Guest Base Chair with Antimicrobial Vinyl Upholstery and Black Frame (Discontinued)

  • Mfr # 2749ANP
  • Zoro # G105672833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2749ANP
Zoro #
G105672833
UPC #
695991105966
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34.50''
Overall Width
24.00''

Details

Color
Neptune Antimicrobial Vinyl Seat
Features
Eye catching design | Great utility | Contemporary look | Affordability with comfort
Frame Color
Black
Style
Armless Chair

Description

Great for executive, guest or lobby environments, this black bonded leather armless guest chair is both clean and comfortable. With the sled base, the chair remains stationary. Keep your guests waiting in style and comfort with this proven winner guest chair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.