ViZual Collection Magnetic Glass Dry-Erase Board - 24" x 36"

  • Mfr # OSL0701MGWH

  • Zoro # G705687527


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23.6
Overall Width
35.4
Color
White
Features
High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL0701MGWH
Zoro #
G705687527
UPC #
843650120786
Country of Origin
United States

Dimensions

Overall Height
23.6
Overall Width
35.4

Details

Color
White
Features
High-quality magnetic glass dry erase surface|Tempered glass for safer use with 4mm thickness|Square corners with pass through mounting|Magnets, pen tray and wall mounting hardware included|Features a lifetime surface warranty

Description

This magnetic dry erase white board features a 4mm thick tempered glass surface. Made for extensive use and easy to clean, this 24" x 36" modern board has a pass through mounting system that allows you to display the board either vertically or horizontal. A perfect solution for offices, conference rooms, training centers and collaborative spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.