Corrugated Storage Tote, 19-1/2 in L x 13 in W x 10 in H, 25 PK

  • Mfr # OF2207756

  • Zoro # G011995873


product price:  $291.99
/pk 25, $11.68/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
13 in
Type
Corrugated
Overall L x W x H
19-1/2 in L x 13 in W x 10 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF2207756
Zoro #
G011995873
UPC #
745704275865
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
13 in
Overall L x W x H
19-1/2 in L x 13 in W x 10 in H

Details

Type
Corrugated
Item
Storage Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.