This item is Discontinued.

Officespace Viztex Porcelain Magnetic Dry Erase Board with Aluminium Frame, 24 x 18 in. OF729647

Viztex Porcelain Magnetic Dry Erase Board with Aluminium Frame, 24 x 18 in. (Discontinued)

  • Mfr # OF729647
  • Zoro # G315835226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF729647
Zoro #
G315835226
UPC #
723902659632
Country of Origin
China

Description

Features -Premium ceramic writing surface provides superior color contrast and easy erasability -The magnetic surface will not scratch stain or ghost under normal use -Perfect for use in intensive use applications -Attractive anodised aluminium surround that conceals the mounting screws -Complete with 12” easy mount marker tray and full mounting kit with instructions included -Vertical or horizontal mounting options -Sturdy zinc backing for a high quality finish and maximum stability -Premium ceramic writing surface provides superior color contrast and easy erasability -Perfect for use in intensive use applications Specifications - Size: 18 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.